Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Carrier, Silver, Single/Drop Door

  • Mfr # UC500-XL

  • Zoro # G3151437


product price: $804.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Body Material
Steel
Includes
Anti-Rattle Threaded 5/8 in Hitch Pin
Features
Folds Up Against Vehicle for Storage
Overall Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC500-XL
Zoro #
G3151437
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33 in
Overall Height
6 1/2 in
Overall Width
60 in
Compatible Hitch Size
2 in
Overall Length
33 in
Ramp Length
60 in

Details

Color
Black
Body Material
Steel
Includes
Anti-Rattle Threaded 5/8 in Hitch Pin
Features
Folds Up Against Vehicle for Storage
Item
Cargo Carrier
Weather Resistant
Yes
Storage Capacity
8 cu ft
Load Capacity
500 lb
Compatible Hitch Class
III, IV
Resistance Properties
Weather-Resistant
Foldability
Not Foldable
Includes Ramp
Ramp Included
Lid Material
Steel
Lid Type
Single/Drop Door

Description

Cargo Carrier,Silver,Single/Drop Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.