Covered Bit Holder
Mfr # UG-834-TX-50
Zoro # G8531107
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.65"
Number of Pieces
1
Measurement Type
Torx(R)
Drive Type
Female Square
Bit Style
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-834-TX-50
Zoro #
G8531107
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.65"
Shank Size
3/8"
Point Size
T50
Details
Item
Socket Cover
Number of Pieces
1
Measurement Type
Torx(R)
Drive Type
Female Square
Bit Style
Torx(R)
SAE or Metric
SAE
Description
Socket Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.