Drill&Tap Holder 00 Fmale Sq

  • Mfr # HC-100-5/16

  • Zoro # G0683901


product price:  $43.99
/ea

Key Features

Socket Length
1-1/2 in
Tap Size
5/16 in
Socket Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-100-5/16
Zoro #
G0683901
UPC #
-
Country of Origin
United States

Dimensions

Socket Length
1-1/2 in
Tap Size
5/16 in
Socket Diameter
3/4 in

Details

Item
Drill&Tap Holder 00 Fmale Sq

Description

Drill&Tap Holder 00 Fmale Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.