Shop APEX TOOL GROUP
See all product information
Create Account
Ext 1/2 Fmale Sq
- Mfr # EX-508-10
- Zoro # G0587767
product price:Â
$
52.45
/ea
Key Features
Output Drive Type
Male Square
Output Drive Size
1/2"
Number of Points
4
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-508-10
- Zoro #
- G0587767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 1/2"
Details
- Item
- Ext 1/2 Fmale Sq
- Output Drive Type
- Male Square
- Number of Points
- 4
- SAE or Metric
- SAE
Description
Ext 1/2 Fmale Sq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.