Pistol Grip Handle Ratcheting Screwdrivers
- Mfr # 526+2985
- Zoro # G723581050
product price:Â
$
35.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526+2985
- Zoro #
- G723581050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Pistol Grip Handle Ergonomic Design Multi-Bit Drive Durable Construction - 526+2985 Ratcheting Screwdriver Built for professional technicians, this ratcheting screwdriver combines a pistol-grip handle with a quick-release chuck for smoother work and faster bit changes. The ergonomic shape helps maintain control in repetitive fastening tasks, while the compact overall length supports access in tighter work areas. Designed around a 1/4in hex shank and durable Chromium-vanadium Steel Alloy construction, it delivers high strength with anti-corrosive properties. The ratcheting mechanism keeps motion continuous so you can keep the bit engaged and work efficiently without constantly repositioning your hand. Key Benefits Pistol grip ergonomic handle improves comfort and control during extended fastening. Ratcheting mechanism supports continuous driving with less hand repositioning. Quick release chuck enables faster bit swaps and smoother workflow. 1/4in hex shank with 22mm shank length supports common bit compatibility. 215mm overall length balances reach and maneuverability in confined spaces. Chromium-vanadium Steel Alloy provides high strength and anti-corrosive durability. Meets or exceeds ANSI standards for dependable professional shop use. SKU 526+2985 is a professional-grade ratcheting screwdriver handle engineered for repeat use and consistent performance. The combination of ergonomic grip, quick-release efficiency, and corrosion-resistant alloy construction makes it well-suited for technicians who rely on durable hand tools day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.