This item is Discontinued.

Apex Tool Group Ext 1/4 Male Hex Drv 1/4 Male EX-250-B-12

Ext 1/4 Male Hex Drv 1/4 Male (Discontinued)

  • Mfr # EX-250-B-12
  • Zoro # G0664651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-250-B-12
Zoro #
G0664651
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Drive Size
1/4"
Hex Drive Size
1/4 in

Details

Item
Ext 1/4 Male Hex Drv 1/4 Male
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Adapter
Material
Proprietary Steel
Locking
Ball Lock
SAE or Metric
SAE

Description

Ext 1/4 Male Hex Drv 1/4 Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.