Zoro Homepage

Extension, 1/2 Sq Dr 1/2 Sq 1-45/64" OAL

  • Mfr # EX-504

  • Zoro # G6670373


product price: $29.65
/ea

Key Features

Number of Points
4
Output Drive Type
Male Square
SAE or Metric
SAE
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-504
Zoro #
G6670373
UPC #
697099023203
Country of Origin
United States

Dimensions

Output Drive Size
1/2"

Details

Item
Extension
Number of Points
4
Output Drive Type
Male Square
SAE or Metric
SAE

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.