Zoro Homepage

Extension, 3/4 Sq Dr 3/4 Sq 4" OAL

  • Mfr # EX-755-4

  • Zoro # G6675827


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Output Drive Size
3/4"
SAE or Metric
SAE
Output Drive Type
Male Square
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-755-4
Zoro #
G6675827
UPC #
697099027089
Country of Origin
United States

Dimensions

Output Drive Size
3/4"

Details

Item
Extension
SAE or Metric
SAE
Output Drive Type
Male Square
Number of Points
4

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.