Extension Wrench, Female Sq., 1/2" Drive, KN-7-14M-6

  • Mfr # KN-7-14M-6

  • Zoro # G8530711


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Points
6
Output Drive Size
1/2"
Socket Depth
27mm
SAE or Metric
Metric
Bit Length
152mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN-7-14M-6
Zoro #
G8530711
UPC #
697099051398
Country of Origin
United States

Dimensions

Output Drive Size
1/2"
Socket Depth
27mm
Bit Length
152mm
Clearance Depth
13.5 mm
Shank Length
152 mm
Socket Length
27 mm
Hex Opening Size
14 mm
Socket Size
22.2 mm

Details

Item
Universal Wrench
Number of Points
6
SAE or Metric
Metric
Output Drive Type
Square

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.