Extension Wrench, Female Sq., 1/2" Drive, KN-8-15M-6

  • Mfr # KN-8-15M-6

  • Zoro # G8530352


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Output Drive Type
Square
Number of Points
6
Output Drive Size
1/2"
Socket Depth
28.6mm
Bit Length
152mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-8-15M-6
Zoro #
G8530352
UPC #
697099051510
Country of Origin
United States

Dimensions

Output Drive Size
1/2"
Socket Depth
28.6mm
Bit Length
152mm
Clearance Depth
14.3 mm
Socket Length
28.6 mm
Shank Length
152 mm
Hex Opening Size
15 mm
Socket Size
25.4 mm

Details

Item
Universal Wrench
Output Drive Type
Square
Number of Points
6
SAE or Metric
Metric

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.