Extension Wrench, Female Sq., 1/2" Drive, KN-8-16M-9

  • Mfr # KN-8-16M-9

  • Zoro # G7240158


product price: $176.99
/ea
Sold in multiples of 12 for $2,123.88
Free Shipping & Returns

Key Features

Output Drive Size
1/2"
Number of Points
6
SAE or Metric
Metric
Socket Depth
30.2mm
Bit Length
229mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN-8-16M-9
Zoro #
G7240158
UPC #
697099051589
Country of Origin
United States

Dimensions

Output Drive Size
1/2"
Socket Depth
30.2mm
Bit Length
229mm
Shank Length
229 mm
Hex Opening Size
16 mm
Clearance Depth
15.9 mm
Socket Length
30.2 mm
Socket Size
25.4 mm

Details

Item
Universal Wrench
Number of Points
6
SAE or Metric
Metric
Output Drive Type
Square

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.