Extension Wrench, Female Sq., 1/2" Drive, KN-8-18M-6 (Discontinued)
- Mfr # KN-8-18M-6
- Zoro # G8528060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN-8-18M-6
Zoro #
G8528060
UPC #
697099051688
Country of Origin
United States
Dimensions
Socket Depth
31.8mm
Bit Length
152mm
Output Drive Size
1/2"
Hex Opening Size
18 mm
Socket Length
31.8 mm
Clearance Depth
17.5 mm
Shank Length
152 mm
Socket Size
25.4 mm
Details
Item
Universal Wrench
Number of Points
6
SAE or Metric
Metric
Output Drive Type
Square
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.