Extension Wrench, Female Sq., 1/2" Drive, KN-8-18M-9
Mfr # KN-8-18M-9
Zoro # G7255460
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Bit Length
229mm
Output Drive Size
1/2"
Number of Points
6
SAE or Metric
Metric
Output Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN-8-18M-9
Zoro #
G7255460
UPC #
697099051701
Country of Origin
United States
Dimensions
Bit Length
229mm
Output Drive Size
1/2"
Socket Depth
31.8mm
Shank Length
229 mm
Socket Length
31.8 mm
Hex Opening Size
18 mm
Clearance Depth
17.5 mm
Socket Size
25.4 mm
Details
Item
Universal Wrench
Number of Points
6
SAE or Metric
Metric
Output Drive Type
Square
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.