Extension Wrench, Female Sq., 1/2" Drive, KNM-50-3

  • Mfr # KNM-50-3

  • Zoro # G8530002


product price: $112.99
/ea
Sold in multiples of 12 for $1,355.88
Free Shipping & Returns

Key Features

Output Drive Size
1/2" M x 1/2" F
Output Drive Type
Square
SAE or Metric
SAE
Number of Points
4, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNM-50-3
Zoro #
G8530002
UPC #
697099051879
Country of Origin
United States

Dimensions

Output Drive Size
1/2" M x 1/2" F

Details

Item
Universal Adapter
Output Drive Type
Square
SAE or Metric
SAE
Number of Points
4, 4

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.