Zoro Homepage

Extension Wrench, Female Sq., 1/2" Drive, MF-39-B

  • Mfr # MF-39-B

  • Zoro # G7246327


product price: $64.59
/ea
Sold in multiples of 12 for $775.08

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Output Drive Type
Male Square
Output Drive Size
3/8"
Number of Points
4, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-39-B
Zoro #
G7246327
UPC #
697099074731
Country of Origin
United States

Dimensions

Drive Size
1/2"
Output Drive Size
3/8"

Details

Item
Universal Adapter
SAE or Metric
SAE
Output Drive Type
Male Square
Number of Points
4, 4
Drive Type
Female Square

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.