Zoro Homepage

Extension Wrench, Female Sq., 1/4" Drive, KSM-25-3

  • Mfr # KSM-25-3

  • Zoro # G8532017


product price: $87.25
/ea
Sold in multiples of 12 for $1,047.00
Free Shipping & Returns

Key Features

Drive Size
1/4"
Drive Type
Male Square
Output Drive Size
1/4"
Number of Points
4, 6
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSM-25-3
Zoro #
G8532017
UPC #
697099055181
Country of Origin
United States

Dimensions

Drive Size
1/4"
Output Drive Size
1/4"

Details

Item
Universal Adapter
Drive Type
Male Square
Number of Points
4, 6
SAE or Metric
SAE
Output Drive Type
Male Hex

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.