Extension Wrench, Female Sq., 1/4" Drive, SA-16-10M
Mfr # SA-16-10M
Zoro # G7260981
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Number of Points
6
Socket Depth
20.6mm
Output Drive Size
1/4"
Output Drive Type
Square
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-16-10M
Zoro #
G7260981
UPC #
697099094272
Country of Origin
United States
Dimensions
Socket Depth
20.6mm
Output Drive Size
1/4"
Hex Opening Size
10 mm
Overall Length
40 mm
Details
Item
Universal Wrench
Number of Points
6
Output Drive Type
Square
SAE or Metric
Metric
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.