Extension Wrench, Female Sq., 3/8" Drive, KDM-38-6

  • Mfr # KDM-38-6

  • Zoro # G7262302


product price: $127.99
/ea
Sold in multiples of 12 for $1,535.88
Free Shipping & Returns

Key Features

Drive Size
3/8"
Output Drive Size
3/8"
Output Drive Type
Female Square
SAE or Metric
SAE
Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDM-38-6
Zoro #
G7262302
UPC #
697099044444
Country of Origin
United States

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"

Details

Item
Universal Adapter
Output Drive Type
Female Square
SAE or Metric
SAE
Drive Type
Male Square
Number of Points
4, 4

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.