Extension Wrench, Female Sq., 3/8" Drive, SA-202
Mfr # SA-202
Zoro # G7264107
product price: $96.79
/eaSold in multiples of 12 for $1,161.48
Free Shipping & Returns
Key Features
Number of Points
6
Output Drive Size
3/8"
Socket Depth
1"
Output Drive Type
Square
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-202
Zoro #
G7264107
UPC #
697099094418
Country of Origin
United States
Dimensions
Output Drive Size
3/8"
Socket Depth
1"
Clearance Depth
15/32 in
Socket Length
1 in
Hex Opening Size
1/2 in
Socket Size
7/8 in
Details
Item
Universal Wrench
Number of Points
6
Output Drive Type
Square
SAE or Metric
SAE
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.