Zoro Homepage

Extension Wrench, Female Sq., 3/8" Drive, SA-37-13M

  • Mfr # SA-37-13M

  • Zoro # G8528307


product price: $57.85
/ea

Key Features

Output Drive Type
Square
Bit Length
52mm
Output Drive Size
3/8"
Socket Depth
25.4mm
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-37-13M
Zoro #
G8528307
UPC #
697099096238
Country of Origin
United States

Dimensions

Bit Length
52mm
Output Drive Size
3/8"
Socket Depth
25.4mm
Hex Opening Size
13 mm
Clearance Depth
11.9 mm
Socket Length
25.4 mm
Socket Size
22.2 mm
Overall Length
52 mm

Details

Item
Universal Wrench
Output Drive Type
Square
Number of Points
4
SAE or Metric
Metric

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.