Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Wrench, Female Sq., 3/8" Drive, SA-38-18M

  • Mfr # SA-38-18M

  • Zoro # G7273268


product price: $99.89
/ea
Sold in multiples of 12 for $1,198.68
Free Shipping & Returns

Key Features

Output Drive Type
Square
Bit Length
59mm
Output Drive Size
3/8"
Socket Depth
31.8mm
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-38-18M
Zoro #
G7273268
UPC #
697099096368
Country of Origin
United States

Dimensions

Bit Length
59mm
Output Drive Size
3/8"
Socket Depth
31.8mm
Clearance Depth
17.5 mm
Hex Opening Size
18 mm
Socket Length
31.8 mm
Socket Size
25.4 mm
Overall Length
59 mm

Details

Item
Universal Wrench
Output Drive Type
Square
Number of Points
4
SAE or Metric
Metric

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.