Zoro Homepage

Extension Wrench, Female Sq., 7/16" Drive, KT-7-13M-6

  • Mfr # KT-7-13M-6

  • Zoro # G7248381


product price: $85.79
/ea
Sold in multiples of 12 for $1,029.48
Free Shipping & Returns

Key Features

Socket Depth
25.4mm
Bit Length
152mm
Output Drive Type
Male Hex
Output Drive Size
7/16"
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-7-13M-6
Zoro #
G7248381
UPC #
697099057642
Country of Origin
United States

Dimensions

Socket Depth
25.4mm
Bit Length
152mm
Output Drive Size
7/16"
Hex Opening Size
13 mm
Shank Length
152 mm
Socket Length
25.4 mm
Clearance Depth
11.9 mm
Socket Size
22.2 mm

Details

Item
Universal Wrench
Output Drive Type
Male Hex
Number of Points
6
SAE or Metric
Metric

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.