Extension Wrench, Female Sq., 7/16" Drive, KT-8-15M-6
Mfr # KT-8-15M-6
Zoro # G8531798
product price:Â $88.45
/ea
Free Shipping & Returns
Key Features
Socket Depth
28.6mm
Output Drive Type
Male Hex
Number of Points
6
Output Drive Size
7/16"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-8-15M-6
Zoro #
G8531798
UPC #
697099057840
Country of Origin
United States
Dimensions
Socket Depth
28.6mm
Output Drive Size
7/16"
Bit Length
152mm
Clearance Depth
14.3 mm
Shank Length
152 mm
Hex Opening Size
15 mm
Socket Length
28.6 mm
Socket Size
25.4 mm
Details
Item
Universal Wrench
Output Drive Type
Male Hex
Number of Points
6
SAE or Metric
Metric
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.