Zoro Homepage

Extension Wrench, Hex, 7/16" Drive

  • Mfr # KB-7-13M-6

  • Zoro # G7252049


product price: $112.99
/ea
Sold in multiples of 12 for $1,355.88
Free Shipping & Returns

Key Features

Output Drive Size
7/16"
Output Drive Type
Male Hex
SAE or Metric
Metric
Bit Length
152mm
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-7-13M-6
Zoro #
G7252049
UPC #
697099040927
Country of Origin
United States

Dimensions

Output Drive Size
7/16"
Bit Length
152mm
Socket Depth
25.4mm
Socket Length
25.4 mm
Shank Length
152 mm
Clearance Depth
11.9 mm
Hex Opening Size
13 mm
Socket Size
22.2 mm

Details

Item
Universal Wrench
Output Drive Type
Male Hex
SAE or Metric
Metric
Number of Points
6

Description

Universal Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.