Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Insert Bits 12902 Bit 7/16

  • Mfr # SZ-3-7-8MM

  • Zoro # G0664758


product price: $26.99
/ea

Key Features

Bit Style
Square
Overall Length
2-1/4"
SAE or Metric
Metric
Shank Style
Square
Fastening Tool Tip Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-3-7-8MM
Zoro #
G0664758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4"
Fastening Tool Tip Size
7/16 in
Point Size
8mm
Shank Size
3/8"
Insert Length
1-3/8 in
Nutsetter Hex Size
8 mm

Details

Item
Insert Bit
Bit Style
Square
SAE or Metric
Metric
Shank Style
Square
Fastening Tool Item
Socket Bit

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.