Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Square Drive Socket w/ U-Guard Urethane Covered, 1-17/32 in L

  • Mfr # UG-5114-D

  • Zoro # G7271588


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1.53"
SAE or Metric
SAE
Number of Points
12
Finish
Urethane Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-5114-D
Zoro #
G7271588
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
7/16"
Overall Length
1.53"

Details

Item
Socket with U-Guard
SAE or Metric
SAE
Number of Points
12
Finish
Urethane Covered
Material
Tool steel
Socket Type
Non Magnetic
Category Type
Impact Socket

Description

Safety Socket Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.