Zoro Homepage

Impact Socket, 1/4" Drive, 13MM11

  • Mfr # 13MM11

  • Zoro # G8528602


product price: $12.79
/ea

Key Features

Drive Size
1/4" Square
Size
13mm
Overall Length
25.4mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MM11
Zoro #
G8528602
UPC #
697099205432
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
13mm
Overall Length
25.4mm
Hex Opening Size
13 mm
Drive End Diameter
19.1 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Standard Length
Category Type
Impact Socket

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.