Shop APEX
See all product information
Create Account
1/4" Square Drive Socket w/ U-Guard Urethane Covered, 1/4" Drive, 8mm Size
Mfr # UG-8MM11
Zoro # G7245618
product price:Â
$
75.39
/ea
Key Features
Drive Size
1/4 in
Size
8mm
Overall Length
26.2mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-8MM11
- Zoro #
- G7245618
- UPC #
- 697099635062
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Size
- 8mm
- Overall Length
- 26.2mm
Details
- Item
- Socket with U-Guard
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Socket Type
- Non Magnetic
- Material
- Tool steel
- Category Type
- Impact Socket
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.