Shop APEX
See all product information
Create Account
3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drvive, 10mm L
Mfr # UG-OSMB-10MM23
Zoro # G8531247
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Size
10mm
Overall Length
51.6mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-OSMB-10MM23
- Zoro #
- G8531247
- UPC #
- 697099639831
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 10mm
- Overall Length
- 51.6mm
Details
- Item
- Safety Socket Cover
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Category Type
- Impact Socket
- Socket Type
- Magnetic
- Material
- Tool steel
Description
Safety Socket Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.