Hand Ratchet, Steel, 6 in L
- Mfr # SRH31506
- Zoro # G922841603
product price:Â
$
43.39
/ea
Key Features
Drive Size
3/8 in
Head Movement
Flexible
Number of Geared Teeth
90
Measurement Type
SAE
Includes Ratcheting
Ratcheting Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRH31506
- Zoro #
- G922841603
- UPC #
- 020209068427
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Head Depth
- 13/32 in
- Wire Rope Length
- 6 in
- Head Thickness
- 57/64 in
- Head Width
- 1 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 6 in, Drive Size 3/8 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.