Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Square, 1/2" Drive, 19MM15

  • Mfr # 19MM15

  • Zoro # G7864363


product price: $29.79
/ea

Key Features

Socket Type
6-Point
Overall Length
38.1 mm
Drive End Diameter
28.6 mm
Hex Opening Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19MM15
Zoro #
G7864363
UPC #
697099222217
Country of Origin
United States

Dimensions

Overall Length
38.1 mm
Drive End Diameter
28.6 mm
Hex Opening Size
19 mm

Details

Item
Heat Treated Socket
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.