Impact Socket, Square, 1/2" Drive, FL-13MM15
Mfr # FL-13MM15
Zoro # G8527412
product price: $75.99
/eaSold in multiples of 12 for $911.88
Free Shipping & Returns
Key Features
Drive Size
1/2" Square
Size
13mm
Overall Length
38.1mm
SAE or Metric
Metric
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL-13MM15
Zoro #
G8527412
UPC #
697099029267
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
13mm
Overall Length
38.1mm
Drive End Diameter
23.8 mm
Hex Opening Size
13 mm
Details
Item
Fast Lead Socket
SAE or Metric
Metric
Socket Type
Standard Length
Material
Alloy steel
Category Type
Impact Socket
Description
Fast Lead Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.