Shop APEX
See all product information
Create Account
1/2" Square Drive Socket 6-Point, M-15MM35
Mfr # M-15MM35
Zoro # G8527659
product price:Â
$
46.35
/ea
Sold in multiples of 25 for $1,158.75
Key Features
Drive Size
1/2" Square
Overall Length
82.5mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-15MM35
- Zoro #
- G8527659
- UPC #
- 697099064053
- Country of Origin
- United States
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Extra Long Length Magnetic
- Category Type
- Impact Socket
Description
Heat Treated Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.