Shop APEX
See all product information
Create Account
1/2" Square Drive Socket 6-Point, M-17MM15
Mfr # M-17MM15
Zoro # G7276199
product price:Â
$
42.89
/ea
Key Features
Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-17MM15
- Zoro #
- G7276199
- UPC #
- 697099064619
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2" Square
- Size
- 17mm
- Overall Length
- 38.1mm
- Drive End Diameter
- 28.6 mm
- Hex Opening Size
- 17 mm
Details
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Category Type
- Impact Socket
- Socket Type
- Standard Length Magnetic
- Material
- High Carbon Alloy Steel
Description
Heat Treated Socket