9 pc. Impact Triple Square Bit Sockets, Stubby Design, CrMo, Rail
- Mfr # W38965
- Zoro # G723311145
product price:Â
$
49.79
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Tamper Resistant
Yes
Impact Rated
Yes
Drive End Type
Triple Square
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38965
- Zoro #
- G723311145
- UPC #
- 39564098093
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
Details
- Item
- Star Bit Socket Set
- Tamper Resistant
- Yes
- Impact Rated
- Yes
- Drive End Type
- Triple Square
- Grade
- Professional
Description
The Performance Tool W38965 9-Piece Impact 12-Point Bit socket set is a must-have for any professional mechanic or DIY enthusiast looking for superior performance and durability. Its impact grade design can withstand high torque applications, while the oil-resistant black manganese phosphate finish ensures long-lasting protection against rust and corrosion. With a range of sizes included, this set can handle any job, including 1/4-Inch DR: M4, M5, M6, M8, 3/8-Inch DR: M10, M12 & MT14, 1/2-Inch drive Tamper Resistant: MT16, MT18. The space-saving stubby design is 40% shorter than standard bit sockets, allowing better access in confined areas where traditional sockets can't reach. Made from high-quality, impact-grade CrMo steel, these sockets won't split or crack under pressure, making them a reliable choice for all your heavy-duty needs. Get the Performance Tool W38965 9-Piece Impact 12-Point Bit socket set and tackle your toughest jobs with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.