Impact Socket, Square, 1/2" Drive, SF-13MM25

  • Mfr # SF-13MM25

  • Zoro # G7862701


product price:  $26.95
/ea

Key Features

Overall Length
57.1 mm
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-13MM25
Zoro #
G7862701
UPC #
697099113867
Country of Origin
United States

Dimensions

Overall Length
57.1 mm
Hex Opening Size
13 mm
Drive End Diameter
23.8 mm

Details

Item
Heat Treated Socket
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.