Impact Socket, Square, 1/4" Drive, 5.5MM21
Mfr # 5.5MM21
Zoro # G7250490
product price: $16.39
/eaSold in multiples of 12 for $196.68
Key Features
Drive Size
1/4" Square
Overall Length
44.4mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5.5MM21
Zoro #
G7250490
UPC #
697099284383
Country of Origin
United States
Dimensions
Drive Size
1/4" Square
Size
5.5mm
Overall Length
44.4mm
Drive End Diameter
12.7 mm
Hex Opening Size
5.5 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Long Length
Category Type
Impact Socket
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.