Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Square, 1/4" Drive, 8MME1

  • Mfr # 8MME1

  • Zoro # G7260333


product price: $14.69
/ea

Key Features

Drive Size
1/4" Square
Size
8mm
Overall Length
25.4mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8MME1
Zoro #
G7260333
UPC #
697099301288
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
8mm
Overall Length
25.4mm
Hex Opening Size
8 mm
Drive End Diameter
12.7 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Category Type
Impact Socket
Material
High Carbon Alloy Steel

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.