Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Square, 1/4" Drive, FL-1108

  • Mfr # FL-1108

  • Zoro # G8534360


product price: $32.29
/ea
Sold in multiples of 12 for $387.48

Key Features

Drive Size
1/2" Square
Size
1/4"
Overall Length
7/8"
SAE or Metric
SAE
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-1108
Zoro #
G8534360
UPC #
697099029038
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
1/4"
Overall Length
7/8"
Drive End Diameter
1/2 in
Hex Opening Size
1/4 in

Details

Item
Fast Lead Socket
SAE or Metric
SAE
Category Type
Impact Socket
Socket Type
Standard Length
Material
High Carbon Alloy Steel

Description

Fast Lead Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.