Impact Socket, Square, 1/4" Drive, MB-5.5MM21
Mfr # MB-5.5MM21
Zoro # G8534187
product price: $32.99
/eaKey Features
Drive Size
1/4" Square
Overall Length
44.4mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Long Length Magnetic Bolt Clearance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-5.5MM21
Zoro #
G8534187
UPC #
697099072928
Country of Origin
United States
Dimensions
Drive Size
1/4" Square
Size
5.5mm
Overall Length
44.4mm
Hex Opening Size
5.5 mm
Drive End Diameter
12.7 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Long Length Magnetic Bolt Clearance
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.