Impact Socket, Square, 1/4" Drive, OSMB-10MM21
Mfr # OSMB-10MM21
Zoro # G7864792
product price: $35.95
/eaKey Features
Socket Type
6-Point
Overall Length
44.4 mm
Hex Opening Size
10 mm
Drive End Diameter
14.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSMB-10MM21
Zoro #
G7864792
UPC #
697099414377
Country of Origin
United States
Dimensions
Overall Length
44.4 mm
Hex Opening Size
10 mm
Drive End Diameter
14.2 mm
Details
Item
Heat Treated Socket
Socket Type
6-Point
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.