Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Square, 3/8" Drive, 10MM33

  • Mfr # 10MM33

  • Zoro # G7864293


product price: $24.59
/ea

Key Features

Socket Type
6-Point
Overall Length
88.9 mm
Hex Opening Size
10 mm
Drive End Diameter
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MM33
Zoro #
G7864293
UPC #
697099196310
Country of Origin
United States

Dimensions

Overall Length
88.9 mm
Hex Opening Size
10 mm
Drive End Diameter
19.1 mm

Details

Item
Square Drive Socket
Socket Type
6-Point

Description

Square Drive Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.