Impact Socket, Square, 3/8" Drive, 13MM33
Mfr # 13MM33
Zoro # G7864302
product price: $35.95
/eaKey Features
Socket Type
6-Point
Overall Length
88.9 mm
Hex Opening Size
13 mm
Drive End Diameter
20.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13MM33
Zoro #
G7864302
UPC #
697099205562
Country of Origin
United States
Dimensions
Overall Length
88.9 mm
Hex Opening Size
13 mm
Drive End Diameter
20.6 mm
Details
Item
Square Drive Socket
Socket Type
6-Point
Description
Square Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.