Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Square, 3/8" Drive, M-10MM33

  • Mfr # M-10MM33

  • Zoro # G7252511


product price: $51.79
/ea

Key Features

Category Type
Impact Socket
Socket Type
6-Point
Drive End Diameter
19.1 mm
Overall Length
88.9 mm
Hex Opening Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-10MM33
Zoro #
G7252511
UPC #
697099405979
Country of Origin
United States

Dimensions

Drive End Diameter
19.1 mm
Overall Length
88.9 mm
Hex Opening Size
10 mm

Details

Item
Impact Socket
Category Type
Impact Socket
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.