Shop APEX
See all product information
Create Account
3/8" Square Drive Socket 6-Point, M-18MM13
Mfr # M-18MM13
Zoro # G7275429
product price:Â
$
30.99
/ea
Key Features
Drive Size
3/8" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-18MM13
- Zoro #
- G7275429
- UPC #
- 697099064749
- Country of Origin
- United States
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Standard Length Magnetic
- Category Type
- Impact Socket
Description
Heat Treated Socket