Shop GENIUS TOOLS
Create Account
273007 / 1/4in Hex Shank, 7/32in Hex Screwdriver Bit 30mmL
- Mfr # 3114
- Zoro # G623582171
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3114
- Zoro #
- G623582171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 3114 Professional Screwdriver Bit This professional hex screwdriver bit is built for precise 7/32in hex fastener driving with a 1/4in hex shank interface. Its compact 30mm overall length helps maintain control in tighter work areas while keeping the bit stable in the driver. Manufactured from High Speed Steel and heat treated for strength, it's designed for long service life under heavy use. Size markings are stamped directly on the bit for quick identification and better tool organization. Key Benefits 7/32in hex screwdriver bit profile supports accurate, repeatable fastener engagement. 1/4in hex shank fits common bit holders for fast changes. 30mm overall length balances reach and control in compact spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated exterior and core provide toughness for long-term professional use. Stamped size marking enables permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 3114. Built for longevity, it helps keep your workflow consistent with a clearly identified size and durable, corrosion-resistant steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.