Impact Socket, Square, 3/8" Drive, M-8MM03
Mfr # M-8MM03
Zoro # G7253607
product price: $77.19
/eaSold in multiples of 12 for $926.28
Free Shipping & Returns
Key Features
Category Type
Impact Socket
Overall Length
22.2 mm
Socket Type
6-Point
Drive End Diameter
19.1 mm
Hex Opening Size
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-8MM03
Zoro #
G7253607
UPC #
697099487302
Country of Origin
United States
Dimensions
Overall Length
22.2 mm
Drive End Diameter
19.1 mm
Hex Opening Size
8 mm
Details
Item
Impact Socket
Category Type
Impact Socket
Socket Type
6-Point
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.