Shop APEX
See all product information
Create Account
3/8" Square Drive Socket 6-Point, M-8MM23
- Mfr # M-8MM23
- Zoro # G8531140
product price:Â
$
33.25
/ea
Key Features
Drive Size
3/8" Square
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Long Length Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-8MM23
- Zoro #
- G8531140
- UPC #
- 697099069843
- Country of Origin
- United States
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Socket Type
- Long Length Magnetic
- Category Type
- Impact Socket
- Material
- High Carbon Alloy Steel
Description
Heat Treated Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.