Shop PERFORMANCE TOOL
See all product information
Create Account
1-1/2 in. Impact Socket, 6pt SAE Socket, Chrome Vanadium
- Mfr # M817
- Zoro # G323310562
product price:Â
$
26.99
/ea
Key Features
Drive Size
1/2 in
Size
1-1/2 in
SAE or Metric
SAE
Number of Points
6 point
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M817
- Zoro #
- G323310562
- UPC #
- 39564101304
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 1-1/2
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Color
- Black
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Driver Type
- Hex
- Drive End Type
- Hex
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1/2 in
- Size
- 1-1/2 in
- Socket Depth
- Standard
Description
The Performance Tool M817 1/2-Inch drive 1-1/2-Inch Impact Socket is a must-have for any mechanic or DIY enthusiast looking for a reliable and durable tool. Made from drop forged chrome vanadium steel, this impact socket is built to last and withstand heavy-duty use. The rounded corners provide a tighter grip on fasteners, reducing the risk of slipping or rounding, and the large size laser etching allows for easy identification, saving you time and ensuring you always have the right tool on hand. Compatible with a wide range of applications, this 1-1/2-Inch impact socket is versatile and designed to meet professional standards, making it a reliable choice for all your projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.