Zoro Homepage

Impact Socket, Square, 3/8" Drive, MTX-3410

  • Mfr # MTX-3410

  • Zoro # G8530739


product price: $39.89
/ea

Key Features

Drive Size
3/8" Square
Size
E10
Overall Length
1-1/4"
SAE or Metric
SAE
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTX-3410
Zoro #
G8530739
UPC #
697099082255
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
E10
Overall Length
1-1/4"
Drive End Diameter
5/8 in

Details

Item
Socket
SAE or Metric
SAE
Socket Type
Impact
Material
High Carbon Alloy Steel
Category Type
Impact Socket

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.